Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2208LBR 630 36
Zoro # G810058038
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208LBR 630 36
- Zoro # G810058038
- UPC # 197163192038
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- HES Electric Strike Faceplate, HES 1006 Series Z (Z 630)
- NATIONAL HARDWARE Snap Bolt Zn Plt 3/8X4-1/4In (N237-867)
- DELTANA Round Replacement Ring Black (UFB4505RUB-BK)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 30", US28 (8099-M1-3130)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- Phi Door Exit Devices