Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2208 630 48
Zoro # G310058125
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208 630 48
- Zoro # G310058125
- UPC # 197163192021
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Oil Rubbed Bronze (RCA336U10B)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN 35A-L-07 4 26D RHR Exit Device (35AL-07 4 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- Phi Exit Devices