Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2208 613 36
Zoro # G510058109
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Bronze
- Includes Surface Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208 613 36
- Zoro # G510058109
- UPC # 197163192014
- Country of Origin United States
- Category Exit Devices
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Bronze |
Includes | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALF)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- A LA MAISON CEILINGS 39-in x 6-in 48-Pack Classic Gray Smooth Surface-mount Ceiling Plank, 48PK (WP92cg-48)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 26D)
- Phi Exit Devices