Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2208 605 36
Zoro # G910058075
product price: $2,547.99
/ea
Free Shipping & Returns
$2,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Surface Vertical Rod Exit Devices
- Grade Grade 1
- Color Bright Brass
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208 605 36
- Zoro # G910058075
- UPC # 197163192007
- Country of Origin United States
- Category Exit Devices
Details
Material | Brass |
Includes | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Bright Brass |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- Phi Exit Devices