Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2205 630 48
Zoro # G610057903
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2205 630 48
- Zoro # G610057903
- UPC # 197163191970
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Controls Thumb Piece, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 114 Diameter Satin Nickel Richard Cabinet Knob (171SN)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK6 (1NAJ4)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 48" - AL (KED01-48-AL)
- Phi Door Exit Devices