Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203LBRCD 630 36
Zoro # G810057956
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203LBRCD 630 36
- Zoro # G810057956
- UPC # 197163191949
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- Phi Exit Devices