Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203CD 630 36
Zoro # G810057710
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203CD 630 36
- Zoro # G810057710
- UPC # 197163191918
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- SAFE-T-SPONGE FME Sponge, 18 (PL18)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600RD (LL1S14X03600RD)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Red Oak (30010O)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- Phi Door Exit Devices