Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203 630 48
Zoro # G110057731
product price: $2,086.99
/ea
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203 630 48
- Zoro # G110057731
- UPC # 197163191901
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (75B3X1/16-25)
- EBERHARD MANUFACTURING CO Inside Handle Lking Blk/Ch (EMC 21000-PKLK-31)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5NKA)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- Phi Door Exit Devices