Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203 628 36
Zoro # G010057664
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Material Aluminum
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203 628 36
- Zoro # G010057664
- UPC # 197163191895
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Material | Aluminum |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789128CHBRZ)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- MSI Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0075-SAM)
- ZORO SELECT Access Panel, ABS Plastic, Door 14" H (34022)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- ADAMS RITE Request to Exit Dummy Bar (8099-M1-3136)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (F-25-V-EO 4 32D)
- Phi Door Exit Devices