Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203 613 36
Zoro # G410057202
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Material Bronze
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203 613 36
- Zoro # G410057202
- UPC # 197163191888
- Country of Origin United States
- Category Exit Devices
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Material | Bronze |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Snap-In Magnetic Cab, Black Polypropylene (M36-0201)
- ZORO SELECT O-Ring, Dash 348, Viton, 0.21 In., PK2 (U38875.018.0437)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- Phi Door Exit Devices