Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201LBRCD 630 48
Zoro # G110057342
product price: $2,458.99
/ea
Free Shipping & Returns
$2,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201LBRCD 630 48
- Zoro # G110057342
- UPC # 197163191857
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, Less Bottom Rod, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Face Frame Concealed Hinge 1/2" Overlay (10400)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx16inW (34TA07)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- Phi Exit Devices