Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201LBRCD 630 36
Zoro # G510057263
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201LBRCD 630 36
- Zoro # G510057263
- UPC # 197163191840
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X12AS-02)
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- MARKS USA Rim, Satin SS, Exit Only, 4" H (M9900VR/32D)
- Phi Exit Devices