Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201CD 613 36
Zoro # G810057512
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Material Bronze
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201CD 613 36
- Zoro # G810057512
- UPC # 197163191833
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Material | Bronze |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ERIEZ Magnetic Grate, Rare Earth, 12x16x1 1/2In (135682P)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- MARKS USA MarksGrd. 1 36" Rim Panic Surface Vertical Rod Exit Device Dark Bronze Finish (MRK-M9900-VR-10B)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- Phi Exit Devices