Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201 630 48
Zoro # G610057408
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201 630 48
- Zoro # G610057408
- UPC # 197163191826
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- KWIKSET Smartkey Rekey Kit (83262-001)
- MSI Glacial Grey Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0035)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- Phi Door Exit Devices