Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201 628 36
Zoro # G110057502
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201 628 36
- Zoro # G110057502
- UPC # 197163191819
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Aluminum |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Leveling Set With Spherical Washer, D=13, 5 Carbon Steel, D2= 45 (K0695.0712)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P296-SC)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDH)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- FALCON 25-R-DT 3 26D Exit Device (25-R-512DT 3 26D)
- SARGENT Rim ExitDevice, StainlessSteel, Series8800 (8804F 32D)
- Phi Door Exit Devices