Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2201 605 36
Zoro # G310057449
product price: $2,090.99
/ea
Free Shipping & Returns
$2,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Material Brass
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2201 605 36
- Zoro # G310057449
- UPC # 197163191796
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Material | Brass |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Bright Brass |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- Phi Door Exit Devices