Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2114 630 36
Zoro # G710057292
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2114 630 36
- Zoro # G710057292
- UPC # 197163186310
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Function | Passage |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Passage Function, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Soft Maple (2426M)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.3)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- Phi Door Exit Devices