Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2108CD 630 48
Zoro # G310057388
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Application 2100 Series Apex Rim Exit Devices
- Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108CD 630 48
- Zoro # G310057388
- UPC # 197163186297
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Classroom |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Classroom Function, Cylinder Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W265)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- FIRST CHOICE CVR Touch Bar Exit Device X 48" X 7'0" X Clear (FCH-369248-CL)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- Phi Door Exit Devices