Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2108CD 628 48
Zoro # G810057574
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Aluminum Clear Anodized
- Material Aluminum
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108CD 628 48
- Zoro # G810057574
- UPC # 197163186273
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Classroom |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Classroom Function, Cylinder Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO High Gooseneck Floor Stop with Combo Pack Satin Chrome 1-3/4" (1214.626)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5050NP52)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- Phi Exit Devices