Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2108 628 36
Zoro # G710057636
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Aluminum Clear Anodized
- Application 2100 Series Apex Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108 628 36
- Zoro # G710057636
- UPC # 197163186242
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Aluminum Clear Anodized |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Function | Classroom |
Material | Aluminum |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI SN DR Saver Stop (N830-278)
- NATIONAL HARDWARE Screen Storm Door Latch (N100-047)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON 25-M-NL 3 28 Exit Device (25-M-NL 3 28 RHR)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- Phi Exit Devices