Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2108 613 36
Zoro # G010057602
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Bronze
- Function Classroom
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2108 613 36
- Zoro # G010057602
- UPC # 197163186235
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Bronze |
Function | Classroom |
Includes | Rim Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- KABA ILCO Key Machine Cutter, M2 Tool Steel (CU20)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- Phi Door Exit Devices