Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2105 630 48
Zoro # G810057093
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2105 630 48
- Zoro # G810057093
- UPC # 197163186181
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Function | Office |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Office Function, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200S-26D)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-MO 32D)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- Phi Exit Devices