Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2105 630 36
Zoro # G810057048
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Function Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2105 630 36
- Zoro # G810057048
- UPC # 197163186174
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Function | Office |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Office Function, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK6 (1NAB8)
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- PEDESTAL PRO Mounting Post, 45"H, Powder Coat (HD-DC)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- Phi Door Exit Devices