Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2105 605 36
Zoro # G110057168
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Grade Grade 1
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2105 605 36
- Zoro # G110057168
- UPC # 197163186167
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Material | Brass |
Color | Bright Brass |
Function | Office |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Office Function, Hex Key Dogging, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- Phi Door Exit Devices