Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103CD 613 36
Zoro # G710057094
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103CD 613 36
- Zoro # G710057094
- UPC # 197163186136
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Material | Bronze |
Includes | Rim Exit Devices |
Function | Storeroom |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Cylinder Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- MASTER LOCK MAGNUM LOCK2.5 SHKL 2PK (M1XTLJCCSEN)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- VON DUPRIN Exit Device (88L US26D RHR)
- Phi Exit Devices