Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 626W 36
Zoro # G010057022
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 626W 36
- Zoro # G010057022
- UPC # 197163186099
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Function | Storeroom |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Chrome |
Includes | Rim Exit Devices |
Material | Brass or Bronze |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Weatherproof Device, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 111 (LP-100-111TA)
- ILCO Ilco: Key Blanks, 1092-M1 MASTER (DL 92 T 92) (ILCO-1092-M1)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 315 LBL)
- Phi Door Exit Devices