Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 613 36
Zoro # G910057092
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Storeroom
- Material Bronze
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 613 36
- Zoro # G910057092
- UPC # 197163186082
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Storeroom |
Material | Bronze |
Grade | Grade 1 |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 024, PK50 (ZUSAHSQ70024)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9847EO 4 26D)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- Phi Door Exit Devices