Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 612 36
Zoro # G710057049
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Includes Rim Exit Devices
- Color Satin Bronze Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 612 36
- Zoro # G710057049
- UPC # 197163186075
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Bronze Clear Coated |
Material | Bronze |
Function | Storeroom |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Hex Key Dogging, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190)
- EMTEK Satin Brass Pull 86454US4 (86454US4)
- IVES COMMERCIAL Rubber Stop for FS1154 Black Finish (FSPART1063)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN EL Narrow Rim Device, Bronze (EL33A-EO 3 313)
- Phi Exit Devices