Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 606 36
Zoro # G310056756
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Application 2100 Series Apex Rim Exit Devices
- Includes Rim Exit Devices
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 606 36
- Zoro # G310056756
- UPC # 197163186068
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Brass |
Color | Satin Brass |
Grade | Grade 1 |
Function | Storeroom |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Hex Key Dogging, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lockset, Mechanical, 2VMW Angled (2VMW2)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- Phi Exit Devices