Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 605 48
Zoro # G810056706
product price: $1,878.99
/ea
Free Shipping & Returns
$1,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 605 48
- Zoro # G810056706
- UPC # 197163186051
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Material | Brass |
Function | Storeroom |
Includes | Rim Exit Devices |
Color | Bright Brass |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Hex Key Dogging, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDH6)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- Phi Door Exit Devices