Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2103 605 36
Zoro # G810056751
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Material Brass
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 605 36
- Zoro # G810056751
- UPC # 197163186044
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Material | Brass |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Function | Storeroom |
Color | Bright Brass |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Hex Key Dogging, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-M22X1.5-A Threaded Plug, NBR Seal (749-M22X1.5-A)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- SDC Latch Retraction Kit (LR100FAK)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927NL 4 26D)
- Phi Door Exit Devices