Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2102CD 630 36
Zoro # G010056230
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Application 2100 Series Apex Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2102CD 630 36
- Zoro # G010056230
- UPC # 197163185993
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Function | Dummy Trim |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Dummy Trim, Cylinder Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- WRIGHT PRODUCTS Keyed Flush Mount with Handle, White (VK1297WH)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SFL)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- Phi Door Exit Devices