Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2102 630 36
Zoro # G010056247
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Color Satin Stainless Steel
- Function Dummy Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2102 630 36
- Zoro # G010056247
- UPC # 197163185986
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Color | Satin Stainless Steel |
Function | Dummy Trim |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Dummy Trim, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9ft. - Red Dot (03_102)
- LAUREY 3 1/4" Colonial Handle, Antique Copper (21007)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device (4701R0360000ALM)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- Phi Door Exit Devices