Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101CD 630 48
Zoro # G310056206
product price: $1,805.99
/ea
Free Shipping & Returns
$1,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101CD 630 48
- Zoro # G310056206
- UPC # 197163185979
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Function | Exit Only |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Cylinder Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- TELL Satin Silver Aluminum Commercial Exit Device 1 pc (EX100001)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2068pri8433)
- EZ-SHIM 15PK 45 Hinge Shim (HS450BP)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (9820EO-48-32D)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- Phi Door Exit Devices