Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101CD 630 36
Zoro # G010056315
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101CD 630 36
- Zoro # G010056315
- UPC # 197163064991
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Function | Exit Only |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Cylinder Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/2" Porcelain Knob, White with Flowers (2042)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV10B)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- DORMA Rim Exit Devices (9700BB 630)
- Phi Door Exit Devices