Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101 630 48
Zoro # G110056284
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Exit Only
- Application 2100 Series Apex Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101 630 48
- Zoro # G110056284
- UPC # 197163185962
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Exit Only |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-DA108-19)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100F)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, Battery Operated Alarm (DTX-V40-EB-CD-711-99-36)
- Phi Exit Devices