Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101 628 48
Zoro # G710056264
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Exit Only
- Color Satin Aluminum Clear Anodized
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101 628 48
- Zoro # G710056264
- UPC # 197163185955
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Exit Only |
Color | Satin Aluminum Clear Anodized |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- DELTANA Push Plate 3-1/2" X 15" Satin Stainless Steel (PP3515U32D)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- FALCON 25-R-DT 3 26D Exit Device (25-R-512DT 3 26D)
- Phi Exit Devices