Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101 628 36
Zoro # G710056240
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Exit Only
- Application 2100 Series Apex Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101 628 36
- Zoro # G710056240
- UPC # 197163185948
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Exit Only |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- PRIME-LINE Nylon Drawer Track Back Plate 2 Pack (R 7143)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- Phi Exit Devices