Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2101 606 48
Zoro # G610056517
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Brass
- Grade Grade 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101 606 48
- Zoro # G610056517
- UPC # 197163185931
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Brass |
Grade | Grade 1 |
Material | Brass |
Application | 2100 Series Apex Rim Exit Devices |
Function | Exit Only |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Hex Key Dogging, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP232396195)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- KARP ASSOCIATES, INC Karp Inc. Press-Fit Drywall Access Panel - Lock, 12"Wx12"H, PFP1212L (PFP1212L)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- Phi Exit Devices