Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4914A 605 RHR
Zoro # G810051534
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Exit Device Trim
- Color Bright Brass
- Application Exit Device Trim
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914A 605 RHR
- Zoro # G810051534
- UPC # 197163249978
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Brass |
Includes | Exit Device Trim |
Color | Bright Brass |
Application | Exit Device Trim |
Finish | Bright Brass |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Right Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 6" Buna N Cam and Groove Gasket (50208001)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- ARROW Exit Trim, SR Lever, For S1150/S1250/ED910, Storeroom, US10B, LC (SRX82 10B)
- Phi Door Exit Devices