Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4908A 605 RHR
Zoro # G910051359
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- Material Brass
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908A 605 RHR
- Zoro # G910051359
- UPC # 197163020201
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Bright Brass |
Material | Brass |
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Finish | Bright Brass |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- STRYBUC Bronze Aluminum Glazing Bead (65-497BZ)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Solenoid 050535 (050535)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- Phi Exit Device Trims