Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4908A 605 LHR
Zoro # G810051336
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exit Device Trim
- Color Bright Brass
- Finish Bright Brass
- Material Brass
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908A 605 LHR
- Zoro # G810051336
- UPC # 197163249954
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Exit Device Trim |
Color | Bright Brass |
Finish | Bright Brass |
Material | Brass |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C08500851000M (C08500851000M)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Cylinder Lock (DW12X12PC-CL)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc TarpRope Hook (N220-574)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, US10B, LC, LHR (996L-NL-06-R/V US10B LHR)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- FALCON Exit Device Trim (212-L SP28)
- Phi Door Exit Devices