Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4903A 605 LHR
Zoro # G110051449
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Brass
- Application Exit Device Trim
- Includes Exit Device Trim
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4903A 605 LHR
- Zoro # G110051449
- UPC # 197163249930
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Brass |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Color | Bright Brass |
Finish | Bright Brass |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Left Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP National Lock Key Blank (NA6-R1064D)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869518158)
- KABA KABA: Kaba Simplex L1000 Lever Series, Mechanical Pushbutton Lock (KABA-LL1021C26D41)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- CORBIN RUSSWIN Left Hand Reverse Nightlatch Newport Lever Escutcheon Exit Trim Less Cylinder Satin Stainless Steel (N957ET630LHRLC)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- Phi Exit Device Trims