Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4902C 630 LHR
Zoro # G910071050
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Fire Rated No
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4902C 630 LHR
- Zoro # G910071050
- UPC # 197163304486
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Fire Rated | No |
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Material | Brass |
Color | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, C Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Black (68FBV)
- HEATH-ZENITH PUSBTN DRBEL LED.78"" GLD (SL-765-00)
- PRIMELINE TOOLS Diecast with White Finish, Casement Window Sash Lock (Single Pack) (U 9936)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- Phi Door Exit Devices