Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 4901 613
Zoro # G010051242
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exit Device Trim
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4901 613
- Zoro # G010051242
- UPC # 197163249909
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Exit Device Trim |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Cover Plate, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- AMERICAN LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3900SWO)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- BALDWIN ESTATE Kits (6501.000.C)
- Phi Door Exit Devices