Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 2902A 630 LHR
Zoro # G610051239
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2902A 630 LHR
- Zoro # G610051239
- UPC # 197163249893
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Exit Device Trim |
Color | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Exit Only, Dummy Trim, A Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Pull Plate with Round Pulls (GH-PP5425-AL)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, SP28 (09BN 689)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- Phi Exit Device Trims