Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 2901 630
Zoro # G910051274
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Exit Device Trim
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2901 630
- Zoro # G910051274
- UPC # 197163249886
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Stainless Steel |
Includes | Exit Device Trim |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex Series Narrow Stile Trim, Exit Only, Cover Plate, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H4570B)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367FS)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- FALCON Exit Device Trim (212-L SP28)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- SCHLAGE ELECTRONICS CO200993R70 KP RHO 626 BD Exit Device Trim (CO200993R70KPRHO626BRR)
- Phi Exit Device Trims