Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 2015C 630
Zoro # G610049700
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Includes Exit Device Trim
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2015C 630
- Zoro # G610049700
- UPC # 197163249305
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Includes | Exit Device Trim |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Thumb Piece Always Active, C Design Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Patch and Guard, Dia. 5 In (2MDK2)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- ACUDOR Hinged Duct Access Door - 24 x 24 (HD50702424)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- Phi Door Exit Devices