Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 2001 630
Zoro # G510050011
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2001 630
- Zoro # G510050011
- UPC # 197163249299
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Exit Only, Cover Plate, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2068ska8403)
- NATIONAL HARDWARE Privacy Hook Matte 4"L (N700-153)
- COMPX TIMBERLINE Lock Cylinder, Nickel, Key Different (C100LP-KD-14A)
- BALDWIN ESTATE Passage Door Levers Lifetime Satin Nickel (5455V.056.PASS)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- Phi Exit Device Trims