Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 1705A 605
Zoro # G310049970
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exit Device Trim
- Finish Bright Brass
- For Use With Precision Exit Device Trims
- Material Brass
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 1705A 605
- Zoro # G310049970
- UPC # 197163249282
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Exit Device Trim |
Finish | Bright Brass |
For Use With | Precision Exit Device Trims |
Material | Brass |
Application | Exit Device Trim |
Color | Bright Brass |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Thumb Piece, A Design Pull, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL7)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 RHR)
- Phi Door Exit Devices